Zoro Homepage
This item is Discontinued.
Purell Hand Sanitizer, Gel, Pump Bottle, PK 24 9648-24

Hand Sanitizer, Gel, Pump Bottle, PK 24 (Discontinued)

  • Mfr # 9648-24
  • Zoro # G1295217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9648-24
Zoro #
G1295217
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2 oz

Details

Item
Hand Sanitizer
Package Type
Pump Bottle
Hygiene Form
Gel
Formula
CHG, Latex, Nitrile and Vinyl
Standards
FDA
Color
White Opaque
Form
Gel
Industry Type
Healthcare
Material
Ethyl Alcohol

Description

Hand Sanitizer, Form Gel, Color White Opaque, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.