Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Gel, Size 2 oz., PK24 9689-24

Hand Sanitizer, Gel, Size 2 oz., PK24 (Discontinued)

  • Mfr # 9689-24
  • Zoro # G2395827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9689-24
Zoro #
G2395827
UPC #
073852016727
Country of Origin
Unknown

Dimensions

Size
2 oz

Details

Item
Hand Sanitizer
Hygiene Form
Gel
Package Type
Bottle
Formula
Advanced Efficacy Gel
Standards
FDA
Color
Translucent Blue Gel
Industry Type
Healthcare
Form
Gel

Description

Hand Sanitizer, Form Gel, Formula Advanced Efficacy Gel, Color Translucent Blue Gel, Standards FDA, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.