Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell Hand Sanitizer Green Certified Gel 1200mL FMX-12 Refill, PK3 5091-03

Hand Sanitizer Green Certified Gel 1200mL FMX-12 Refill, PK3 (Discontinued)

  • Mfr # 5091-03
  • Zoro # G5143135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5091-03
Zoro #
G5143135
UPC #
073852022667
Country of Origin
Unknown

Dimensions

Size
1200ml

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Green Certified Hand Sanitizer
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified
Color
Clear
Item
Hand Sanitizer
Uses Dispenser
Mfr. No. 5120
Industry Type
Healthcare
Form
Gel
Package Type
Bottle
Green Certification or Other Recognition
EcoLogo Certified
Package Configuration
9" x 5" x 12"
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
Mfr. No. 5120
Series
FMX

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series FMX, Manufacturer Dispenser Part Number Mfr. No. 5120, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.