This item is Discontinued.

Purell Hand Sanitizer Green Certified Gel, 1200mL TFX Refill, PK4 5491-04

Hand Sanitizer Green Certified Gel, 1200mL TFX Refill, PK4 (Discontinued)

  • Mfr # 5491-04
  • Zoro # G5203764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5491-04
Zoro #
G5203764
UPC #
073852022698
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Green Certified Hand Sanitizer
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Green Certification or Other Recognition
EcoLogo Certified
Industry Type
Healthcare
Form
Gel
Package Configuration
9 in x 7 in x 11 in
Package Type
Bottle
Uses Dispenser
2780-12, 2790-12-EEU00, Mfr. No. 2720
Manufacturer Dispenser Part Number
2720, 2780-12, 2790-12-EEU00
Product Type
Hand Sanitizer
Series
TFX(TM)

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number 2720, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.