Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle

  • Mfr # 3691-12

  • Zoro # G4973683


product price: $8.59
/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3691-12
Zoro #
G4973683
UPC #
073852022650
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
No
Standards
EcoLogo Certified, UL 2783 Registered, USDA
Color
Clear/Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Green Certification or Other Recognition
EcoLogo Certified
Form
Gel
Package Configuration
7 in x 6 in x 14 in
Industry Type
Healthcare
Package Type
Pump Bottle
Features
Free of Dye, Fragrance, Triclosan, Parabens, and Phthalates, Mild Formula Keeps Hands Feeling Soft
Material
PET Bottle
Application
Break Rooms, Conference Rooms, Employee Desks, Healthcare, Hospitals
Container Type
Pump Bottle
Product Type
Hand Sanitizer
Alcohol Content
70 %
Number of Pumps Included
1
Series
Advanced
NSF Rating
E3

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 12 oz, Fragrance Fragrance Free, Requires Dispenser No, Series Advanced, Number of Pumps Included 1, NSF Rating E3, Manufacturer Dispenser Part Number Not Applicable, Color Clear/Yellow, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Application Break Rooms, Conference Rooms, Employee Desks, Healthcare, Hospitals, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.