Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4

  • Mfr # 8703-04

  • Zoro # G4094623


product price: $66.15
/pk 4, $16.54/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Antimicrobial, Dye Free, Moisturizing
Hygiene Series
ADX-7(TM)
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8703-04
Zoro #
G4094623
UPC #
073852022872
Country of Origin
United States

Dimensions

Size
700 mL
Refill Size
23.7 fl oz (700 mL)
Container Size
700 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Antimicrobial, Dye Free, Moisturizing
Hygiene Series
ADX-7(TM)
Fragrance
Fragrance Free
Packaging Type
Bottle
Requires Dispenser
Yes
Standards
EcoLogo Certified, UL 2783 Registered, USDA
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Uses Dispenser
8720-06, 8728-06
Green Certification or Other Recognition
EcoLogo Certified
Package Type
Bottle
Industry Type
Healthcare
Form
Gel
Features
Kills 99.99% of Most Common Germs that May Cause Illness
Material
Ethyl Alcohol
Application
Healthcare
Container Type
Cartridge
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
8720-06, 8728-06
Alcohol Content
70 %
NSF Rating
E3
Series
ADX-7(TM)

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 700 mL, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Dye Free, Moisturizing, Requires Dispenser Yes, Series ADX-7(TM), Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 8720-06, 8728-06, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Application Healthcare, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.