Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Ocean Mist Gel, 8oz Table Top Pump Bottle 3012-12

Hand Sanitizer, Ocean Mist Gel, 8oz Table Top Pump Bottle (Discontinued)

  • Mfr # 3012-12
  • Zoro # G5065977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3012-12
Zoro #
G5065977
UPC #
073852013214
Country of Origin
United States

Dimensions

Size
8 oz

Details

Formula
Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Ocean Mist
Packaging Type
Case
Requires Dispenser
No
Standards
Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Color
Clear, Blue
Operation Mode
Pump
Item
Hand Sanitizer
Package Configuration
6 in x 3 in x 2 in
Package Type
Pump Bottle
Form
Gel
Industry Type
Healthcare
Product Availability
Temporarily Unavailable
Application
Hand
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Gel, Formula Alcohol, Fragrance Ocean Mist, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.