Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Refill, Foam, 1200mL, PK2 5389-02

Hand Sanitizer Refill, Foam, 1200mL, PK2 (Discontinued)

  • Mfr # 5389-02
  • Zoro # G0462771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5389-02
Zoro #
G0462771
UPC #
073852500196
Country of Origin
Unknown

Dimensions

Size
1200ml

Details

Formula
Ethanol, 2-Propanol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
TFX
Fragrance
Fruity
Packaging Type
Cartridge
Requires Dispenser
Yes
Item
Hand Sanitizer
Uses Dispenser
Mfr. No. 2720
Features
Improve Skin Hydration and Skin Condition In Just 3 Days, Lock Out Germs
Package Type
Bottle
Form
Foam
Industry Type
Healthcare
Green Certification or Other Recognition
USDA Certified Biobased Product

Description

Hand Sanitizer, Form Foam, Formula Ethanol, 2-Propanol, Fragrance Fruity, Hygiene Properties None, Requires Dispenser Yes, Features Improve Skin Hydration and Skin Condition In Just 3 Days, Lock Out Germs, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.