Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5391-02
Zoro #
G0387317
UPC #
073852022681
Country of Origin
Unknown
Dimensions
Size
1200ml
Details
Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
Advanced Green Certified Instant Hand Sanitizer
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA, OTC and EcoLogo Certified
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Industry Type
Healthcare
Uses Dispenser
Mfr. No. 2720, 2780-12, 2790-12-EEU00
Form
Foam
Green Certification or Other Recognition
EcoLogo Certified
Package Configuration
9" x 6" x 7"
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Color Clear, Standards FDA, OTC and EcoLogo Certified, Package Quantity 2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.