Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Refill, Size 1200mL, PK2 5398-02

Hand Sanitizer Refill, Size 1200mL, PK2 (Discontinued)

  • Mfr # 5398-02
  • Zoro # G2394786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5398-02
Zoro #
G2394786
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1200ml

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye-Free
Hygiene Series
Advanced Hand Sanitizer Skin Nourishing
Fragrance
Unscented
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA
Color
Clear, Colorless, Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Package Type
Bottle
Form
Foam
Uses Dispenser
Mfr. No. 2720
Package Configuration
9" x 6" x 7"
Green Certification or Other Recognition
EcoLogo Certified

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Unscented, Standards FDA, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.