Hand Sanitizer Single Use Packets in Display Box, PK125 (Discontinued)
- Mfr # 9620-12-125CT
- Zoro # G7118785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9620-12-125CT
Zoro #
G7118785
UPC #
10073852076131
Country of Origin
Unknown
Dimensions
Size
1.2 mL
Details
Item
Hand Sanitizer
Hygiene Series
None
Hygiene Form
Liquid
Formula
Ethyl Alcohol
Packaging Type
Case
Fragrance
Fragrance Free
Hygiene Properties
None
Standards
FDA
Requires Dispenser
No
Color
Clear
Operation Mode
One-handed Operation
Features
Portable Single Use Packets
Package Type
Single Pack
Package Configuration
1 in x 1 in
Form
Liquid
Industry Type
Healthcare
Refill Type
No Refill
Product Type
Hand Sanitizer
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Features Portable Single Use Packets, Package Quantity 125
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.