Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Size 16 oz., PK12 9636-12-S

Hand Sanitizer, Size 16 oz., PK12 (Discontinued)

  • Mfr # 9636-12-S
  • Zoro # G8098895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9636-12-S
Zoro #
G8098895
UPC #
10073852291015
Country of Origin
United States

Dimensions

Size
16 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Sanitizing
Hygiene Series
Purell
Fragrance
Fragrance Free
Packaging Type
Pour Bottle
Requires Dispenser
No
Standards
FDA
Item
Hand Sanitizer
Ligature Resistant
No
Features
70% Ethyl Alcohol
Product Type
Hand Sanitizer
Series
Purell

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser No, Series Purell, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No, Features 70 Percent Ethyl Alcohol, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.