Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Size 8 oz., Gel, Bottle 9691-12

Hand Sanitizer, Size 8 oz., Gel, Bottle (Discontinued)

  • Mfr # 9691-12
  • Zoro # G0957415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9691-12
Zoro #
G0957415
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Gel
Formula
Ethyl Alcohol
Packaging Type
Case
Fragrance
Alcohol-Like
Hygiene Properties
None
Standards
FDA, OTC and EcoLogo Certified
Requires Dispenser
No
Color
Clear
Operation Mode
Pump
Industry Type
Healthcare
Form
Gel
Green Certification or Other Recognition
EcoLogo Certified
Package Configuration
7" x 6" x 10"

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Color Clear, Standards FDA, OTC and EcoLogo Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.