Zoro Homepage
This item is Discontinued.
Purell Hand Sanitizer, Size 8 oz., Gel, PK12 9674-12

Hand Sanitizer, Size 8 oz., Gel, PK12 (Discontinued)

  • Mfr # 9674-12
  • Zoro # G3413907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9674-12
Zoro #
G3413907
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Gel
Formula
Ethyl Alcohol with Aloe
Packaging Type
Case
Fragrance
Alcohol-Like
Hygiene Properties
None
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Requires Dispenser
No
Color
Clear Green
Form
Gel
Industry Type
Healthcare
Package Configuration
7" x 6" x 10"

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol with Aloe, Color Clear Green, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.