This item is Discontinued.

Purell Hand Sanitizer Skin Nourishing Foam 1200mL LTX12 Refill, PK2 1906-02

Hand Sanitizer Skin Nourishing Foam 1200mL LTX12 Refill, PK2 (Discontinued)

  • Mfr # 1906-02
  • Zoro # G4391511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906-02
Zoro #
G4391511
UPC #
073852026726
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer Skin Nourishing
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Uses Dispenser
1304-03, Mfr. No. 1920-04
Package Configuration
1 in x 1 in
Industry Type
Healthcare
Package Type
Bottle
Green Certification or Other Recognition
EcoLogo Certified
Form
Foam
Series
LTX-12(TM)
Manufacturer Dispenser Part Number
1304-03, 1920-04
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series LTX-12(TM), Manufacturer Dispenser Part Number 1304-03, 1920-04, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.