This item is Discontinued.

Purell Hand Sanitizer Skin Nourishing Foam 1200mL FMX12 Refill, PK3 5198-03

Hand Sanitizer Skin Nourishing Foam 1200mL FMX12 Refill, PK3 (Discontinued)

  • Mfr # 5198-03
  • Zoro # G4313854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5198-03
Zoro #
G4313854
UPC #
073852010428
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer Skin Nourishing
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Form
Foam
Industry Type
Healthcare
Green Certification or Other Recognition
EcoLogo Certified
Package Type
Bottle
Uses Dispenser
Mfr. No. 5120
Package Configuration
1 in x 1 in x 1 in
Product Type
Hand Sanitizer
Series
FMX
Manufacturer Dispenser Part Number
Mfr. No. 5120

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series FMX, Manufacturer Dispenser Part Number Mfr. No. 5120, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.