This item is Discontinued.

Purell Hand Sanitizer Skin Nourishing Foam, 45mL Pump Bottle, PK24 5698-24

Hand Sanitizer Skin Nourishing Foam, 45mL Pump Bottle, PK24 (Discontinued)

  • Mfr # 5698-24
  • Zoro # G3204643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5698-24
Zoro #
G3204643
UPC #
073852010442
Country of Origin
Unknown

Dimensions

Size
45 mL

Details

Item
Hand Sanitizer
Hygiene Series
None
Hygiene Form
Foam
Package Type
Pump Bottle
Formula
Ethyl Alcohol
Packaging Type
Case
Fragrance
Fragrance Free
Hygiene Properties
None
Standards
FDA
Requires Dispenser
No
Color
Clear, Colorless, Yellow
Form
Foam
Green Certification or Other Recognition
EcoLogo Certified
Industry Type
Healthcare
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Standards FDA, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.