This item is Discontinued.

Purell Hand Sanitizer Skin Nourishing Foam 700mL ADX-7 Refill, PK4 8706-04

Hand Sanitizer Skin Nourishing Foam 700mL ADX-7 Refill, PK4 (Discontinued)

  • Mfr # 8706-04
  • Zoro # G3946966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8706-04
Zoro #
G3946966
UPC #
073852022902
Country of Origin
Unknown

Dimensions

Size
700 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer Skin Nourishing
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Green Certification or Other Recognition
EcoLogo Certified
Form
Foam
Industry Type
Healthcare
Uses Dispenser
8728-06, Mfr. No. 8720-06
Package Type
Bottle
Manufacturer Dispenser Part Number
8720-06, 8728-06
Series
ADX-7(TM)
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series ADX-7(TM), Manufacturer Dispenser Part Number 8720-06, 8728-06, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.