This item is Discontinued.

Purell Hand Sanitizer Skin Nourishing Foam 700mL LTX-7 Refill, PK3 1306-03

Hand Sanitizer Skin Nourishing Foam 700mL LTX-7 Refill, PK3 (Discontinued)

  • Mfr # 1306-03
  • Zoro # G4325842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1306-03
Zoro #
G4325842
UPC #
073852026511
Country of Origin
Unknown

Dimensions

Size
700 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
LTX-7(TM)
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Uses Dispenser
1320-04
Package Type
Bottle
Industry Type
Healthcare
Green Certification or Other Recognition
EcoLogo Certified
Form
Foam
Package Configuration
1 in x 1 in x 1 in
Manufacturer Dispenser Part Number
1320-04
Product Type
Hand Sanitizer
Series
LTX-7(TM)

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series LTX-7(TM), Manufacturer Dispenser Part Number 1320-04, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.