This item is Discontinued.

Purell Hand Sanitizer Skin Nourishing Gel 2oz Portable Bottle, PK24 9648-24

Hand Sanitizer Skin Nourishing Gel 2oz Portable Bottle, PK24 (Discontinued)

  • Mfr # 9648-24
  • Zoro # G3746005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9648-24
Zoro #
G3746005
UPC #
073852096484
Country of Origin
Unknown

Dimensions

Size
2 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Gel
Formula
Alcohol with Moisturizer
Packaging Type
Case
Fragrance
Alcohol-Like
Hygiene Properties
None
Requires Dispenser
No
Standards
Complies with Current FDA Regulations for OTC Drug Products
Color
Clear
Form
Gel
Industry Type
Healthcare
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Gel, Formula Alcohol with Moisturizer, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 24

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.