This item is Discontinued.

Purell Hand Sanitizer ULTRA NOURISHING Foam 535mL Pump Bottle, PK4 5799-04

Hand Sanitizer ULTRA NOURISHING Foam 535mL Pump Bottle, PK4 (Discontinued)

  • Mfr # 5799-04
  • Zoro # G0462780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5799-04
Zoro #
G0462780
UPC #
073852500226
Country of Origin
United States

Dimensions

Size
535 mL

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Foam
Packaging Type
Case
Formula
Isopropyl Alcohol, Ethyl Alcohol
Fragrance
Fruity
Hygiene Properties
None
Standards
USDA Biobased Standard
Requires Dispenser
No
Color
Clear
Operation Mode
Pump
Green Certification or Other Recognition
USDA Certified Biobased Product
Form
Foam
Industry Type
Healthcare
Features
Improve Skin Hydration and Skin Condition In Just 3 Days
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Isopropyl Alcohol, Ethyl Alcohol, Fragrance Fruity, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Features Improve Skin Hydration and Skin Condition In Just 3 Days, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.