Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, CS8 Series, Foam, Cartridge, 1,200 mL, Requires Dispenser, 2 PK

  • Mfr # 7851-02

  • Zoro # G1944532


product price: $87.89
/pk 2, $43.95/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
CS8
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7851-02
Zoro #
G1944532
UPC #
10073852291619
Country of Origin
United States

Dimensions

Size
1,200 mL
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
CS8
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
EcoLogo Certified, UL 2784 Registered, USDA
Color
Clear
Item
Hand Sanitizer
Ligature Resistant
No
Features
Hand Sanitizer Refill is Equipped with Energy-on-the-Refill Technology that Integrates a Battery onto the Refill to Eliminate Battery Replacements
Package Configuration
3.8 in x 3.39 in x 4.79 in
Form
Foam
Green Certification or Other Recognition
USDA Certified Biobased Product
Series
CS8
Uses Dispenser
7820-01, 7824-01
Application
Skin, Hand, Healthcare
Product Type
Hand Sanitizer
Alcohol Content
70 %
Manufacturer Dispenser Part Number
7820-01, 7824-01
NSF Rating
E3
Container Type
Cartridge

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series CS8, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 7820-01, 7824-01, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2784 Registered, USDA, Ligature Resistant No, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.