This item is Discontinued.

Purell Sanitizer Wipes Bucket, Bucket, 12" x 11" 9117-MT

Sanitizer Wipes Bucket, Bucket, 12" x 11" (Discontinued)

  • Mfr # 9117-MT
  • Zoro # G6072717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9117-MT
Zoro #
G6072717
UPC #
073852023831
Country of Origin
Canada

Dimensions

Sheet Size
12" x 11"
Size
12"H x 11"L x 12"W

Details

Item
Sanitizer Wipes Bucket
Color
White
Container Type
Bucket
Includes
Bucket Only
For Use With
Mfr. No. 9118-02, 9115-02

Description

Color White, Includes Bucket Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.