Hand Sanitizer Wipes, Soft Pack, 1,200 Wipes per Container, Citrus, 2 PK
Mfr # 9118-02
Zoro # G4272572
product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns
Key Features
Formula
PCMX
Hygiene Form
Wipes
Hygiene Properties
None
Hygiene Series
2XL
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9118-02
Zoro #
G4272572
UPC #
073852021646
Country of Origin
United States
Dimensions
Sheet Size
6 in x 8 in
Wipe Length
8 in
Wipe Width
6 in
Details
Formula
PCMX
Hygiene Form
Wipes
Hygiene Properties
None
Hygiene Series
2XL
Fragrance
Citrus
Packaging Type
Soft Pack
Requires Dispenser
Yes
Standards
FDA
Color
White
Item
Hand Sanitizer
Wipes per Container
1,200
Material
Non Linting Textured
Container Type
Soft Pack
Series
High Capacity Wipes
Product Type
Hand Sanitizer Wipes
NSF Rating
Not Rated
Form
Wipes
Manufacturer Dispenser Part Number
9019-01, 9115-DS1C, 9118-DS
Flushable
No
Description
Hand Sanitizer Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula PCMX, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series High Capacity Wipes, Standards FDA, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 1,200, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser Yes, Grainger Dispenser Part Number 2YNP1, 40CP25, 45KE73, Manufacturer Dispenser Part Number 9019-01, 9115-DS1C, 9118-DS, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.