Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizing Wipes Fragrance Free, 40 Count Canister, PK6 9121-06-CMR

Hand Sanitizing Wipes Fragrance Free, 40 Count Canister, PK6 (Discontinued)

  • Mfr # 9121-06-CMR
  • Zoro # G2270436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9121-06-CMR
Zoro #
G2270436
UPC #
073852058727
Country of Origin
United States

Dimensions

Sheet Size
5-3/4" x 7-1/2"

Details

Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
None
Wipes per Container
40
Color
White
Hygiene Form
Wipes
Container Type
Canister
Item
Hand Sanitizer Wipes
Fragrance
Unscented

Description

Hand Sanitizer Wipes, Hygiene Series None, Requires Dispenser No, Packaging Type Canister, Hygiene Form Wipes, Hygiene Properties None, Wipes per Container 40, Sheet Size 5 3/4 in x 7 1/2 in, Fragrance Unscented, Color White, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.