Zoro Homepage
This item is Discontinued.
Purell Hand Sanitizing Wipes, 8.25x14.06, Fresh Citrus Scent, 1700/Pouch, PK2 9217-02

Hand Sanitizing Wipes, 8.25x14.06, Fresh Citrus Scent, 1700/Pouch, PK2 (Discontinued)

  • Mfr # 9217-02
  • Zoro # G7728671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9217-02
Zoro #
G7728671
UPC #
10073852517450
Country of Origin
United States

Dimensions

Width
8.25"
Length
14.06"

Details

Item
Towels & Wipes
Packaging Type
Pouch
Wipes per Container
1700
Color
White
Hygiene Form
Disinfecting Wipes
Contains
Benzalkonium Chloride
Formula
Benzalkonium Chloride
Application - First Aid and Wound Care
Hands
Fragrance
Fresh Citrus
Material
Polypropylene
Industry Type
Hand Sanitizing Wipe
Package Type
Pouch
For Use With
PURELL® 9019-01; PURELL® 9115-DS1C; PURELL® 9118-DS; PURELL® 9118-DS2B; PURELL® 9118-DSLV
Weight
21.25 lbs
Dirt Types
Dirt; Soil
Number of Plies
3

Description

PURELL® Hand Sanitizing Wipes, 8.25 x 14.06, Fresh Citrus Scent, 1700 Wipes/Pouch, 2 Pouches/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.