Zoro Homepage

Hand Soap Dispenser, 5 1/4" H , 10 3/8" W

  • Mfr # 8920-01

  • Zoro # G522435776


product price: $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8920-01
Zoro #
G522435776
UPC #
073852308532
Country of Origin
China

Description

Hand Soap Dispenser, Color Silver, Mount Type Counter, Product Type Hand Soap Dispenser, Material Plastic, Series CX10, Finish Chrome Plated, Compatible Manufacturer Part Number 8575-02, 8578-02, Refill Size 2,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 12 1/2 in, Overall Height 5 1/4 in, Overall Width 10 3/8 in, Counter Hole Diameter 2 3/8 in, Maximum Countertop Thickness Not Applicable, Spout Length 5 7/8 in, Form Foam, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.