Zoro Homepage

Hand Soap Dispenser, Black, 1200 mL

  • Mfr # 8334-E1

  • Zoro # G210854490


product price: $18.59
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Matte
Mount Type
Wall
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8334-E1
Zoro #
G210854490
UPC #
10073852298090
Country of Origin
China

Dimensions

Refill Size
1,200 mL
Height
10 3/4 in
Width
6 1/2 in
Depth
4 3/4 in
Overall Width
6 1/2 in
Overall Depth
4 3/4 in
Overall Height
10 3/4 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Matte
Mount Type
Wall
Material
ABS Plastic
Compatible with Manufacturer Model Number
8371-02, 8383-02
Color
Black
Series
ES10
Form
Foam
Power Source
Cartridge Battery
Product Type
Hand Soap Dispenser
Batteries Included
Yes
Compatible Manufacturer Part Number
8371-02, 8383-02
Compatible Manufacturer Model Number
8371-02, 8383-02
For Use With Mfr. Model Number
8371-02, 8383-02
Compatible with Manufacturer Model No.
8371-02, 8383-02
Compatible with Mfr. Model No.
8371-02, 8383-02
For Use with Mfr Model Number
8371-02, 8383-02
Compatible Pump Manufacturer Part Number
8371-02, 8383-02
Compatible Mfr. Model Number
8371-02, 8383-02
For Use With
PURELL ES10 Healthy Soap Refill
Includes
Adhesive Tape

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Hand Soap Dispenser, Material ABS Plastic, Series ES10, Finish Matte, Compatible Manufacturer Part Number 8371-02, 8383-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included Yes, Overall Depth 4 3/4 in, Overall Height 10 3/4 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.