Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap Dispenser Retrofit Kit

  • Mfr # 8915-01

  • Zoro # G622440892


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8915-01
Zoro #
G622440892
UPC #
073852308525
Country of Origin
China

Description

Hand Soap Dispenser Retrofit Kit, Color Black/White, Mount Type Counter, Product Type Hand Soap Dispenser, Material Plastic, Series CX10, Finish Smooth, Compatible Manufacturer Part Number 8575-02, 8578-02, Refill Size 2,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 12 1/2 in, Overall Height 5 1/4 in, Overall Width 10 3/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.