
Hand Soap Refill, 2,000 mL, Citrus, PK2
Mfr # 8578-02
Zoro # G422435630
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8578-02
Zoro #
G422435630
UPC #
073852307849
Country of Origin
United States
Description
Hand Soap Refill, Color Clear, Form Foam, Product Type Hand Soap, Series CX10, Container Size 2,000 mL, Container Type Canister, Fragrance Citrus, Hygiene Properties Dye-Free, Formula Not Applicable, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8920-01, 8940-01, Requires Dispenser Yes, Includes Refill Bottle, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Ligature Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.