Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Wipes Wall Bracket Fits 9031-06 & 9113-06

  • Mfr # 9014-01

  • Zoro # G3225330


product price: $21.65
/ea

Key Features

Material
Steel
Color
White
Compatible with Manufacturer Model Number
9031-06, 9113-06
Height
8 7/16 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9014-01
Zoro #
G3225330
UPC #
073852008883
Country of Origin
Multiple

Dimensions

Height
8 7/16 in
Width
5 1/2 in
Overall Height
8 7/16 in
Overall Width
5 1/2 in

Details

Item
Hand Sanitizing Wipes Wall Bracket
Material
Steel
Color
White
Compatible with Manufacturer Model Number
9031-06, 9113-06
Ligature Resistant
No
Compatible Manufacturer Part Number
9031-06, 9113-06
Product Type
Wall Bracket
Compatible Manufacturer Model Number
9031-06, 9113-06
For Use With Mfr. Model Number
9031-06, 9113-06
Compatible with Manufacturer Model No.
9031-06, 9113-06
Compatible with Mfr. Model No.
9031-06, 9113-06
For Use with Mfr Model Number
9031-06, 9113-06
Compatible Pump Manufacturer Part Number
9031-06, 9113-06
Compatible Mfr. Model Number
9031-06, 9113-06
Mount Type
Wall
For Use With
9031-06 & 9113-06

Description

Hand Sanitizing Wipes Wall Bracket, Color White, Product Type Wall Bracket, Material Steel, Compatible with Manufacturer Model Number 9031-06, 9113-06, Ligature Resistant No, Standards Not Applicable, Overall Height 8 7/16 in, Overall Width 5 1/2 in, Compatible with Grainger Part Number 12H935, 3EUG2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.