This item is Discontinued.

Purell Healthcare Surface Disinfecting Wipes, 1-Ply, 7in x 10in, Unscented, White, 72PK 9370-12

This item is Discontinued.

Purell

Healthcare Surface Disinfecting Wipes, 1-Ply, 7in x 10in, Unscented, White, 72PK (Discontinued)

Mfr # 9370-12
Zoro # G115681047
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9370-12
Zoro #
G115681047
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
10 in

Details

Ply
1
Application
Healthcare
Material
Nonwoven Fiber
Fragrance
Unscented
Surfaces for Use On
Hard Surfaces
Item
Disinfecting Wipes
Wipes per Container
72
Color
White

Description

Ready for a quick and easy way to disinfect medical equipment and patient areas? PURELL Healthcare Surface Disinfecting Wipes are the ultimate solution for killing germs on surfaces. These wipes are champions of cleanliness, swiftly killing 99.9% of bacteria and viruses. They're tough on germs, disinfecting surfaces in just two minutes with broad-spectrum disinfection against ESKAPE pathogens and blood-borne pathogens. You'll be able to disinfect and clean in just one step across a wide variety of hard surfaces, medical equipment, and electronic devices, including bedside tables, wheelchairs, patient monitors, computers, and desk equipment. But here's the best part: despite their powerful germ-fighting abilities, these wipes feature an incredibly gentle formula that has achieved the EPA's lowest toxicity rating. That means no gloves, handwashing, or rinsing required-even on surfaces where food touches.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.