HEALTHY SOAP Gentle and Free Foam ES4 Starter Kit, 1,200 mL, Graphite

  • Mfr # 5072-1G-FS

  • Zoro # G708996237


product price: $51.85
/ea

Key Features

Capacity
1,200 mL
Mounting
Wall
Includes
(1) Manual Push-Style PURELL ES4 Soap Dispenser; (1) PURELL Healthy Soap Gentle and Free Foam Refill; Adhesive Mounting Tape
Color
Graphite
Depth
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5072-1G-FS
Zoro #
G708996237
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.5"
Width
5.8"
Height
10.01"

Details

Capacity
1,200 mL
Mounting
Wall
Includes
(1) Manual Push-Style PURELL ES4 Soap Dispenser; (1) PURELL Healthy Soap Gentle and Free Foam Refill; Adhesive Mounting Tape
Color
Graphite
For Use With
PURELL® ES4 1,200 mL Soap Refills
Standards
ADA Compliant
Item
Soap Dispensers
Dispenser Type
For Foam

Description

Show you care about well-being with the PURELL® ES4 Push-Style Soap Dispenser and PURELL® Brand HEALTHY SOAPTM Gentle & Free Foam Refill kit. This stylish dispenser makes facility maintenance simple and keeps bathrooms looking modern. Plus, research shows that 80 percent of people said seeing PURELL® products left them with a positive overall impression. PURELL® Brand HEALTHY SOAPTM washes away dirt and germs and keeps skin feeling soft and healthy. PURELL® foam soap rinses clean without leaving drips and messes in the sink. Large size minimizes change outs.


  • Enhance your facility and reflect your high standards with this foam soap starter kit.
  • Soap washes away dirt and germs and keeps skin feeling soft and healthy.
  • Dispenser works with PURELL® ES4 refills and holds up to 1,330 uses per refill.
  • Reliable push-style dispenser that's low maintenance and dependable; perfect for high-traffic locations and ensures they look clean and modern.
  • Includes PURELL® ES6 Touch-Free Dispenser, adhesive mounting tape, and one PURELL® Brand HEALTHY SOAP® Gentle & Free Foam refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.