Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEALTHY SOAP Gentle & Free Foam ES6 Starter Kit, 1,200 mL, Graphite

  • Mfr # 6472-1G-FS

  • Zoro # G508996239


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Capacity
1,200 mL
Includes
(1) PURELL ES6 Soap Dispenser, Graphite; (1) PURELL ES6 Healthy Soap Gentle and Free Foam Refill
Mounting
Wall
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6472-1G-FS
Zoro #
G508996239
UPC #
73852296587
Country of Origin
United States

Details

Color
Graphite
Capacity
1,200 mL
Includes
(1) PURELL ES6 Soap Dispenser, Graphite; (1) PURELL ES6 Healthy Soap Gentle and Free Foam Refill
Mounting
Wall
Standards
ADA Compliant
For Use With
PURELL® ES6 1,200 mL Soap Refills
Item
Soap Dispensers
Dispenser Type
For Foam

Description

Show you care about well-being with the PURELL® ES6 Touch-free Soap Dispenser and PURELL® Brand HEALTHY SOAP® Gentle & Free Foam Refill kit. This stylish dispenser makes facility maintenance simple and keeps bathrooms looking modern. Plus, research shows that 80 percent of people said seeing PURELL® products left them with a positive overall impression. PURELL® Brand HEALTHY SOAP® washes away dirt and germs and keeps skin feeling soft and healthy. PURELL® foam soap rinses clean without leaving drips and messes in the sink. Large size minimizes change-outs.


  • Enhance your facility and reflect your high standards with this foam soap starter kit.
  • Soap washes away dirt and germs and keeps skin feeling soft and healthy.
  • Dispenser works with PURELL® ES6 refills and holds up to 1,330 uses per refill.
  • Reliable touch-free dispenser that's low maintenance and dependable, perfect for high-traffic location and ensures they look clean and modern.
  • Includes PURELL® ES6 Touch-Free Dispenser, adhesive mounting tape, and one PURELL® Brand HEALTHY SOAP® Gentle & Free Foam refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.