Zoro Homepage

Horizontal surface mount bracket for the PURELL ES Everywhere System.

  • Mfr # 5840-08-WHT

  • Zoro # G9494484


product price: $7.69
/ea

Key Features

Refill Size
3-3/8 in
Mount Type
Wall
Material
Metal
Color
White
Compatible with Manufacturer Model Number
1450-D8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5840-08-WHT
Zoro #
G9494484
UPC #
073852060553
Country of Origin
Multiple

Dimensions

Refill Size
3-3/8 in
Height
3 3/8 in
Overall Height
3 3/8 in
Width
2-2/5
Depth
3-7/20

Details

Item
Surface Mount Bracket
Mount Type
Wall
Material
Metal
Color
White
Compatible with Manufacturer Model Number
1450-D8
For Use With
Mfr. No. 1450-D8
Features
Flexible
Compatible Manufacturer Part Number
1450-D8
Product Type
Surface Mount
Compatible Manufacturer Model Number
1450-D8
For Use With Mfr. Model Number
1450-D8
Compatible with Manufacturer Model No.
1450-D8
Compatible with Mfr. Model No.
1450-D8
For Use with Mfr Model Number
1450-D8
Compatible Pump Manufacturer Part Number
1450-D8
Compatible Mfr. Model Number
1450-D8
Includes
Command strips from 3M

Description

Surface Mount Bracket, Color White, Product Type Surface Mount, Compatible with Manufacturer Model Number 1450-D8, Standards Not Applicable, Overall Height 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.