Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Inst Hand Sanitizer Foam, 1.2 mL, Refill 5392-02

Inst Hand Sanitizer Foam, 1.2 mL, Refill (Discontinued)

  • Mfr # 5392-02
  • Zoro # G4436516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5392-02
Zoro #
G4436516
UPC #
073852009699
Country of Origin
United States

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Series
TFX(TM)
Fragrance
Fruity
Packaging Type
Cartridge
Requires Dispenser
Yes
Color
Clear, Colorless, Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Package Type
Bottle
Form
Foam
Uses Dispenser
2720-12, 2780-12
Features
Foam Hand Sanitizer Refill—Thick, rich foam formula stays on your hand.
For Use With
PURELL® 2720-12
Net Weight
2.61 lbs
Manufacturer Dispenser Part Number
2720-12, 2780-12
Product Type
Hand Sanitizer
Series
TFX(TM)

Description

Hand Sanitizer, Formula Ethyl Alcohol, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number 2720-12, 2780-12, Product Type Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.