
Instant Hand Sanitizer Gel, 1200 mL
Mfr # 8803-03
Zoro # G4436455
product price: $56.71
/eaKey Features
Formula
Ethanol, Isopropyl Alcohol
Hygiene Series
Advanced Hand Sanitizer Green Certified
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8803-03
Zoro #
G4436455
UPC #
073852022957
Country of Origin
United States
Dimensions
Size
1200ml
Details
Formula
Ethanol, Isopropyl Alcohol
Hygiene Series
Advanced Hand Sanitizer Green Certified
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
USDA Biobased Standard
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Form
Gel
Industry Type
Healthcare
For Use With
PURELL® ADX-12™ Dispensers (sold separately)
Features
For PURELL® ADX-12™ Dispensers
Net Weight
3.03 lbs
Container Type
Cartridge
Description
Hand Sanitizer, Hand Sanitizer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.