Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell Hand Sanitizer Moisture Therapy, 8oz Table Top Pump Bottle 9552-12

Hand Sanitizer Moisture Therapy, 8oz Table Top Pump Bottle (Discontinued)

  • Mfr # 9552-12
  • Zoro # G5065986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9552-12
Zoro #
G5065986
UPC #
073852014471
Country of Origin
Unknown

Dimensions

Size
8 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Hygiene Form
Liquid
Package Type
Pump Bottle
Packaging Type
Case
Formula
Alcohol
Fragrance
Herbal
Hygiene Properties
None
Standards
Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Requires Dispenser
No
Color
White, Opaque
Operation Mode
Pump
Package Configuration
6 in x 3 in x 2 in
Form
Liquid
Industry Type
Healthcare
Refill Type
No Refill

Description

Hand Sanitizer, Form Liquid, Formula Alcohol, Fragrance Herbal, Hygiene Properties None, Requires Dispenser No, Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.