Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Instant Hand Sanitizer Refill, 1200 mL 5491-04

Instant Hand Sanitizer Refill, 1200 mL (Discontinued)

  • Mfr # 5491-04
  • Zoro # G4436489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5491-04
Zoro #
G4436489
UPC #
073852022698
Country of Origin
United States

Dimensions

Size
1250mL
Refill Size
40.6 fl oz (1200 mL)

Details

Formula
Ethanol, Isopropyl Alcohol
Hygiene Series
Advanced Hand Sanitizer Green Certified
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
USDA Biobased Standard
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Form
Gel
Package Type
Bottle
Industry Type
Healthcare
Features
Dye-free, Durable, Fragrance-free
Application
Skin, Hand

Description

Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.