Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black

  • Mfr # 1928-04

  • Zoro # G4302444


product price: $35.29
/ea

Key Features

Material
ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Chrome Plated
Mount Type
Wall
Series
LTX-12
Compatible with Manufacturer Model Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1928-04
Zoro #
G4302444
UPC #
073852026672
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
3 5/16 in
Height
10 1/2 in
Width
5 3/4 in
Overall Depth
4 in
Size
1200 mL
Overall Width
5 3/4 in
Overall Height
10 3/4 in

Details

Item
Hand Sanitizer Dispenser
Color
Black
Material
ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Chrome Plated
Mount Type
Wall
Series
LTX-12
Compatible with Manufacturer Model Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
For Use With
1903-02, 1904-02, 1905-02, 1906-02, 1907-02
Form
Liquid
Operation Mode
Automatic
Includes
Locking Cabinet with Key
Features
Batteries Not Included, Compatible with Gojo LTX-12 1200 mL Refills, Large Sight Window Makes it Easy to Check Refill Level
Refill Type
Cartridge
Standards
ADA Compliant
Application
Handwash, Breakroom
Compatible Manufacturer Part Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
Product Type
Soap Dispenser
Compatible Manufacturer Model Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
For Use With Mfr. Model Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
Compatible with Manufacturer Model No.
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
Compatible with Mfr. Model No.
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
For Use with Mfr Model Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
Compatible Pump Manufacturer Part Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
Compatible Mfr. Model Number
1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02
Power Source
Battery

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series LTX-12, Finish Chrome Plated, Compatible with Manufacturer Model Number 1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 10 3/4 in, Overall Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.