This item is Discontinued.

Purell LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, Black 1928-04

LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, Black (Discontinued)

  • Mfr # 1928-04
  • Zoro # G706569464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1928-04
Zoro #
G706569464
UPC #
73852026672
Country of Origin
United States

Description

Hand sanitizer dispenser. Smart, trouble-free electronics. Large sight window for at-a-glance monitoring. High-capacity output. Converts to a locking dispenser – key included. Compatible with PURELL LTX-12 1200 mL refills. Compatible with the GOJO SMARTLINK Electronic Hand Hygiene Monitoring system. Mounts to wall with included adhesive tape or optional hardware. Multiple hole pattern allows use of existing wall holes. Batteries not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.