Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black 1328-04

LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (Discontinued)

  • Mfr # 1328-04
  • Zoro # G4313802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1328-04
Zoro #
G4313802
UPC #
073852026467
Country of Origin
United States

Dimensions

Size
700 mL
Height
8 1/4 in
Refill Size
700 mL
Depth
4 in
Width
5 3/4 in
Overall Height
8 5/8 in
Overall Width
5 3/4 in
Overall Depth
4 in

Details

Standards
ADA Compliant
Color
Black
Operation Mode
Automatic
Item
Hand Sanitizer Dispenser
Features
Compatible with Purell LTX-7 700 mL Refills, Compatible with the Gojo Smartlink Electronic Hand Hygiene Monitoring System, Lifetime Guarantee, Sight Window Makes it Easy to Check Refill Level
Mount Type
Wall
For Use With
1303-03, 1304-03, 1305-03, 1306-03
Material
ABS Plastic
Includes
Key
Finish
Matte
Refill Type
Cartridge
Form
Foam, Gel
Series
LTX-7
Power Source
Battery
Number of Batteries Required
4
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
Batteries Included
No
Compatible with Manufacturer Model Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
Compatible Manufacturer Model Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
For Use With Mfr. Model Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
Compatible with Manufacturer Model No.
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
Compatible with Mfr. Model No.
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
For Use with Mfr Model Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
Compatible Pump Manufacturer Part Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03
Compatible Mfr. Model Number
1303-03, 1304-03, 1305-03, 1306-03, 1309-03

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series LTX-7, Finish Matte, Compatible Manufacturer Part Number 1303-03, 1304-03, 1305-03, 1306-03, 1309-03, Refill Size 700 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.