
MESSENGER ES8 Silver Panel Floor Stand with Dispenser, 1,200 mL, 16.75 x 6 x 40, Silver/Graphite (Discontinued)
- Mfr # 7318-DS-SLV
- Zoro # G006569065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7318-DS-SLV
Zoro #
G006569065
UPC #
73852507577
Country of Origin
United States
Dimensions
Height
40"
Width
16.75"
Depth
6"
Size
1200 mL
Details
Item
Hand Cleaner Dispensers
Material
Plastic; Metal
Color
Silver/Graphite
Series
ES8
Holds
1,200 mL
For Use With
PURELLĀ® ES8 Hand Sanitizer Refills
Dispenser Material
Durable ABS Plastic
Includes
(1) ES8 Dispenser
Mounting Type
Floor Stand
Description
Touch-free dispenser stand with Energy-on-the-Refill for PURELL Hand Sanitizer. Elegant stand makes PURELL Hand Sanitizer available anywhere. Low profile baseplate to maximize stability. Includes PURELL ES8 Hand Sanitizer Dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.