Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

None Soap Dispenser, Counter, Automatic, 2,000 mL, Silver, Foam

  • Mfr # 8640-01

  • Zoro # G2155293


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Hygiene Series
None
Refill Size
2,000 mL
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8640-01
Zoro #
G2155293
UPC #
10073852511755
Country of Origin
China

Dimensions

Refill Size
2,000 mL
Width
11 1/2 in
Spout Length
5 1/4 in
Depth
13 1/8 in
Height
8 in
Overall Height
8 in
Overall Width
11 1/2 in
Overall Depth
13 1/8 in
Counter Hole Diameter
1 in
Maximum Countertop Thickness
2 1/4 in

Details

Hygiene Series
None
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
Dispenser Color
Silver
Item
Soap Dispenser
Warranty
3 yr
Material
Die-Cast Zinc
For Use With
8671-04, 8672-04
Finish
Chrome Plated
Features
Commercial-Grade Construction, Fully Waterproof Electronics, Medical-Grade Connections Maintain an Airless Fluid Transfer with No Drips or Spills, Top-Fill Design Eliminates the Need to Remove Panels to Refill Soap
Standards
ADA Compliant
Mount Type
Counter
Includes
AC Adapters, Hardwire Adaptation Kits/Batteries
Color
Silver
Series
Redifoam
Form
Foam
Power Source
Battery
Number of Batteries Required
4
Product Type
Soap Dispenser
Batteries Included
No
Compatible Manufacturer Part Number
8671-04, 8672-04
Compatible with Manufacturer Model Number
8671-04, 8672-04
Compatible Manufacturer Model Number
8671-04, 8672-04
For Use With Mfr. Model Number
8671-04, 8672-04
Compatible with Manufacturer Model No.
8671-04, 8672-04
Compatible with Mfr. Model No.
8671-04, 8672-04
For Use with Mfr Model Number
8671-04, 8672-04
Compatible Pump Manufacturer Part Number
8671-04, 8672-04
Compatible Mfr. Model Number
8671-04, 8672-04

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Die-Cast Zinc, Series Redifoam, Finish Chrome Plated, Compatible Manufacturer Part Number 8671-04, 8672-04, Refill Size 2,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 13 1/8 in, Overall Height 8 in, Overall Width 11 1/2 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 1/4 in, Spout Length 5 1/4 in, Form Foam, Standards ADA Compliant, Warranty 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.