This item is Discontinued.

Purell NXT Refill Advanced Soothing Gel Hand Sanitizer, 1000 mL, PK8 PK 2137-08

NXT Refill Advanced Soothing Gel Hand Sanitizer, 1000 mL, PK8 PK (Discontinued)

  • Mfr # 2137-08
  • Zoro # G104417831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137-08
Zoro #
G104417831
UPC #
-
Country of Origin
United States

Dimensions

Size
1,000 mL

Details

Fragrance
Fragrance-Free
Packaging Type
Dispenser Refill
Color
Clear
Item
Hand Sanitizers
For Use With
2120-06
Net Weight
17.7 lbs
Hand Sanitizers Type
Gel

Description

Show you care about the well-being of your team and visitors with PURELL Advanced Hand Sanitizer Soothing Gel for the workplace with aloe and vitamin E. It is proven to kill 99.99% of most common germs without damaging skin. Eight out of ten employees said having PURELL hand sanitizer in the office positively impacted the impression of their employer. With a blend of moisturizers, PURELL Advanced Hand Sanitizer Soothing Gel is perfect for frequent use. The mild formulation with aloe and vitamin E is free of parabens, phthalates, preservatives, and harsh ingredients, so it does not dry out or irritate skin. Hands feel soft, even after many uses. PURELL hand sanitizer is free of triclosan and will not create supergerms, as the alcohol formulation kills germs fast and evaporates quickly, so germs don't become resistant. Having PURELL throughout your workplace shows employees you care.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.