Prime Defense Advanced 85% Alcohol Gel Hand Sanitizer, 12 oz Pump Bottle, Clean Scent

  • Mfr # 3699-12

  • Zoro # G815661493


product price:  $10.99
/ea

Key Features

Form
Gel
Container Type
Pump Bottle
Color
Clear
Fragrance
Clean
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3699-12
Zoro #
G815661493
UPC #
73852292664
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Hand Sanitizer
Form
Gel
Container Type
Pump Bottle
Color
Clear
Fragrance
Clean
Packaging Type
Pump Bottle

Description

Originally designed for close-quarter settings with higher risks, PURELL PRIME DEFENSE Advanced Hand Sanitizer has the efficacy necessary for urgent needs as well as your everyday life. Maximum strength formulation features 85% ethyl alcohol and advanced technology that breaks down germ cell walls. This professional-grade hand sanitizer kills a wide range of germs with more than 99.99% efficacy. Hands feel clean and refreshed after every use. Perfect to strategically place in offices, small businesses, and work-from-home environments.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.