Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Refill, Size 1200mL, PK 3 5193-03

Hand Sanitizer Refill, Size 1200mL, PK 3 (Discontinued)

  • Mfr # 5193-03
  • Zoro # G4995121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5193-03
Zoro #
G4995121
UPC #
073852020373
Country of Origin
Unknown

Dimensions

Size
1200ml

Details

Formula
E3
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer E3 Rated
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Form
Foam
Uses Dispenser
Mfr. No. 5120
Package Type
Bottle
Industry Type
Healthcare
Green Certification or Other Recognition
ECOLOGO(R) Certified
Series
FMX
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
Mfr. No. 5120

Description

Hand Sanitizer, Form RTU, Formula E3, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series FMX, Manufacturer Dispenser Part Number Mfr. No. 5120, Product Type Hand Sanitizer, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.