
50.7 fl oz (1500 mL) Green Certified Foam Hand Cleaner 4 PK
Mfr # GOJ856504GN
Zoro # G905742835
product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Pump
Size
50.7 fl oz (1500 mL)
For Use With
Sloan CX Dispenser
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GOJ856504GN
Zoro #
G905742835
UPC #
671254550704
Country of Origin
United States
Dimensions
Size
50.7 fl oz (1500 mL)
Details
Item
Hand Soap
Form
Foam
Container Type
Pump
For Use With
Sloan CX Dispenser
Color
Clear
Features
Refillable; Dye-free; Paraben-free; Phthalate-free; Hygienic; Recyclable
Application
Kill Germs
For Use On
Hand
Description
Sloan Green Certified Foam Hand Cleaner is a formulation created specifically for the unique needs of counter-mount environments and to give you PURELL peace of mind by providing products that are safe, effective and good for you. This 1500 ml. refill is compatible with PURELL CXM, CXI and CXT Dispensers. EcoLogo Certified formula is free of dyes, parabens and phthalates. Sanitary sealed refill is hygienic to lock out germs. Remove pump on refill for easy recycling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.