Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PURELL MESSENGER ES6 Silver Panel Floor Stand with Dispenser

  • Mfr # GOJ7316DSSLV

  • Zoro # G704846895


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Floor Stand
Color
Graphite
Includes
Messenger ES6 Silver Panel Floor Stand; Dispenser
Application
Sanitizing Dispenser
Features
Lightweight; Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ7316DSSLV
Zoro #
G704846895
UPC #
-
Country of Origin
United States

Details

Item
MESSENGER ES6 Silver Panel Floor Stand with Dispenser
Mount Type
Floor Stand
Color
Graphite
Includes
Messenger ES6 Silver Panel Floor Stand; Dispenser
Application
Sanitizing Dispenser
Features
Lightweight; Durable
Type
Sanitizing Gel Dispenser Stand

Description

Elegant stand makes PURELL Hand Sanitizer available anywhere. It even includes a PURELL Touch-free ES6 Hand Sanitizer Dispenser in Graphite. Personalize with your message on the front and back of the stand. Low-profile, baseplate is designed to maximize stability. Lightweight and easily moved when cleaning the facility. Silver baseplate hides dirt and always looks good. Use PURELL ES6 1200 ml Hand Sanitizer refills that comes in Sanitary Sealed PET bottles with a tear-off collar for easy recyclability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.