Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Push Soap Dispenser, Wall Mount, Manual, Push-Style, Graphite 5114-01

Push Soap Dispenser, Wall Mount, Manual, Push-Style, Graphite (Discontinued)

  • Mfr # 5114-01
  • Zoro # G5911022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5114-01
Zoro #
G5911022
UPC #
10073852513438
Country of Origin
United States

Dimensions

Refill Size
1,250 mL

Details

Item
Soap Dispenser
Operation Mode
Manual
Hygiene Form
Foam, Gel, Liquid
Material
Plastic
Color
Gray
Hygiene Series
CS4
Dispenser Mount Type
Wall
Dispenser Color
Gray
Mount Type
Wall
Product Type
Hand Cleaner Dispenser

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series CS4, Refill Size 1,250 mL, Operation Mode Manual, Form Foam, Gel, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.